Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling

Flexible Flanged Shaft Coupling FCL-224

Item.#
07209501
Mfr.#
FCL-224
Package Qty.
1Set
Ship pack of
1
439.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Accessories
(F4) 8 pieces fitting bolt
Dimension B (phi mm)
170
Moment of Inertia (kg / m2)
9.9x10-2
Bolt Hole Number
8
Dimensions M (mm)
41
Dimensions C1 (mm)
112
Material (nuts)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D2(mm)
63
Dimensions a (mm)
20
Materials (coupler)
Equivalent material or FC200
Dimension F2 (mm)
22.4
Material (washer)
Each equivalent material or SS400
Weight (kg)
18.6
Caution
No shaft hole. Not supported to add processing like hole processing.
Material (bush)
Each equivalent material B (12) -jiai or (oil resistant vulcanized rubber)
Allowable End Play (mm)
+/-2.8
Allowable Argument (degree)
1/6
Bolt Draft (mm)
85
Dimensions C2 (mm)
112
Maximum Torque (N m)
510
Allowable Eccentricity (mm)
0.2
Dimension t (mm)
4
Material (bolt)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D1(mm)
63
Dimensions L (mm)
80
Maximum Rotation Speed (min-1[r. p.m])
2850
Dimensions F1 (mm)
22.4
Outside Diameter A (phi mm)
224
Material (spring washer)
Each equivalent material SWRH62 (A, B) or