Buy more than* S$200* and get FREE SHIPPING

  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling

Flexible Flanged Shaft Coupling FCL-250

Item.#
07209517
Mfr.#
FCL-250
Package Qty.
1Set
Ship pack of
1
699.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Eccentricity (mm)
0.2
Dimension t (mm)
4
Material (bolt)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D1(mm)
71
Dimensions L (mm)
90
Maximum Rotation Speed (min-1[r. p.m])
2550
Dimensions F1 (mm)
28
Outside Diameter A (phi mm)
250
Allowable End Play (mm)
+/-2.8
Allowable Argument (degree)
1/6
Pilot Hole Diameter (phi mm)
20
Bolt Hole Number
8
Dimensions M (mm)
51
Dimensions C1 (mm)
125
Material (spring washer)
Each equivalent material SWRH62 (A, B) or
Material (nuts)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D2(mm)
71
Dimensions a (mm)
25
Materials (coupler)
Equivalent material or FC200
Dimension F2 (mm)
28
Material (washer)
Each equivalent material or SS400
Weight (kg)
27.4
Accessories
(F5) 8 pieces fitting bolt
Dimension B (phi mm)
180
Moment of Inertia (kg / m2)
1.9x10-1
Bolt Draft (mm)
100
Dimensions C2 (mm)
125
Maximum Torque (N m)
850
Caution
No shaft hole. Not supported to add processing like hole processing.
Material (bush)
Each equivalent material B (12) -jiai or (oil resistant vulcanized rubber)