Buy more than* S$200* and get FREE SHIPPING

  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling
  • Flexible Flanged Shaft Coupling

Flexible Flanged Shaft Coupling FCL-280

Item.#
07209526
Mfr.#
FCL-280
Package Qty.
1Set
Ship pack of
1
959.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter A (phi mm)
280
Allowable End Play (mm)
+/-2.8
Allowable Argument (degree)
1/6
Pilot Hole Diameter (phi mm)
30
Bolt Hole Number
8
Dimensions M (mm)
57
Dimensions C1 (mm)
140
Material (nuts)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D2(mm)
80
Dimensions a (mm)
28
Materials (coupler)
Equivalent material or FC200
Dimension F2 (mm)
40
Material (washer)
Each equivalent material or SS400
Weight (kg)
38.5
Material (spring washer)
Each equivalent material SWRH62 (A, B) or
Accessories
(F6) 8 pieces fitting bolt
Dimension B (phi mm)
200
Moment of Inertia (kg / m2)
3.3x10-1
Bolt Draft (mm)
116
Dimensions C2 (mm)
140
Maximum Torque (N m)
1500
Allowable Eccentricity (mm)
0.3
Dimension t (mm)
4
Material (bolt)
Equivalent material or SS400
Processable Shaft Hole of Maximum Diameter D1(mm)
80
Dimensions L (mm)
100
Maximum Rotation Speed (min-1[r. p.m])
2300
Dimensions F1 (mm)
28
Caution
No shaft hole. Not supported to add processing like hole processing.
Material (bush)
Each equivalent material B (12) -jiai or (oil resistant vulcanized rubber)