Buy more than* S$200* and get FREE SHIPPING

  • Flanged Sleeve Coupling

Flanged Sleeve Coupling FCL-90

Item.#
07209641
Mfr.#
FCL-90
Package Qty.
1PC
Ship pack of
1
40.13 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Dimensions M (mm)
19
Allowable Eccentricity (mm)
0.1
Dimensions L (mm)
28
Maximum Rotation Speed (min-1[r. p.m])
4000
Compatible
Joint Bolt: 1
Dimension F2 (mm)
14
Dimension B (phi mm)
60
Processable Shaft Hole of Maximum Diameter D2(mm)
20
Processable Shaft Hole of Maximum Diameter D1(mm)
20
Allowable End Play (mm)
+/-2.1
Allowable Argument (degree)
1/6
Bolt Draft (mm)
50
Dimensions C2 (mm)
35.5
Materials (coupler)
Equivalent material or FC200
Outside Diameter A (phi mm)
90
Moment of Inertia (kg / m2)
1.4x10-3
Bolt Hole Number
4