Buy more than* S$200* and get FREE SHIPPING

  • Flanged Sleeve Coupling

Flanged Sleeve Coupling FCL-100

Item.#
07209657
Mfr.#
FCL-100
Package Qty.
1PC
Ship pack of
1
76.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Materials (coupler)
Equivalent material or FC200
Outside Diameter A (phi mm)
100
Maximum Torque (N m)
29
Processable Shaft Hole of Maximum Diameter D2(mm)
25
Processable Shaft Hole of Maximum Diameter D1(mm)
25
Allowable End Play (mm)
+/-2.1
Allowable Argument (degree)
1/6
Bolt Draft (mm)
56
Dimensions C2 (mm)
42.5
Dimension F2 (mm)
16
Dimension B (phi mm)
67
Moment of Inertia (kg / m2)
2.4x10-3
Bolt Hole Number
4
Dimensions M (mm)
23
Allowable Eccentricity (mm)
0.1
Dimensions L (mm)
35.5
Maximum Rotation Speed (min-1[r. p.m])
4000
Compatible
Joint Bolt: 2