Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flanged Sleeve Coupling

Flanged Sleeve Coupling FCL-112

Item.#
07209666
Mfr.#
FCL-112
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
4000
Compatible
Joint Bolt: 2
Dimension F2 (mm)
16
Dimension B (phi mm)
75
Moment of Inertia (kg / m2)
3.9x10-3
Bolt Hole Number
4
Dimensions M (mm)
23
Allowable Eccentricity (mm)
0.1
Dimensions L (mm)
40
Dimensions C2 (mm)
50
Materials (coupler)
Equivalent material or FC200
Outside Diameter A (phi mm)
112
Maximum Torque (N m)
33
Processable Shaft Hole of Maximum Diameter D2(mm)
28
Processable Shaft Hole of Maximum Diameter D1(mm)
28
Allowable End Play (mm)
+/-2.1
Allowable Argument (degree)
1/6
Bolt Draft (mm)
56