Buy more than* S$200* and get FREE SHIPPING

  • Flanged Sleeve Coupling

Flanged Sleeve Coupling FCL-140

Item.#
07209684
Mfr.#
FCL-140
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension B (phi mm)
100
Moment of Inertia (kg / m2)
1.1x10-2
Bolt Hole Number
6
Dimensions M (mm)
32
Allowable Eccentricity (mm)
0.2
Dimensions L (mm)
50
Maximum Rotation Speed (min-1[r. p.m])
4000
Compatible
Joint Bolt: 3
Dimension F2 (mm)
18
Maximum Torque (N m)
130
Processable Shaft Hole of Maximum Diameter D2(mm)
35
Processable Shaft Hole of Maximum Diameter D1(mm)
38
Allowable End Play (mm)
+/-2.1
Allowable Argument (degree)
1/6
Bolt Draft (mm)
64
Dimensions C2 (mm)
63
Materials (coupler)
Equivalent material or FC200
Outside Diameter A (phi mm)
140