Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flanged Sleeve Coupling

Flanged Sleeve Coupling FCL-160

Item.#
07209693
Mfr.#
FCL-160
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Outside Diameter A (phi mm)
160
Maximum Torque (N m)
200
Processable Shaft Hole of Maximum Diameter D2(mm)
45
Processable Shaft Hole of Maximum Diameter D1(mm)
45
Allowable End Play (mm)
+/-2.1
Allowable Argument (degree)
1/6
Bolt Draft (mm)
64
Dimensions C2 (mm)
80
Materials (coupler)
Equivalent material or FC200
Dimension B (phi mm)
115
Moment of Inertia (kg / m2)
1.9x10-2
Bolt Hole Number
8
Dimensions M (mm)
32
Allowable Eccentricity (mm)
0.2
Dimensions L (mm)
56
Maximum Rotation Speed (min-1[r. p.m])
4000
Compatible
Joint Bolt: 3
Dimension F2 (mm)
18