Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flanged Sleeve Coupling

Flanged Sleeve Coupling FCL-180

Item.#
07209702
Mfr.#
FCL-180
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Processable Shaft Hole of Maximum Diameter D2(mm)
50
Processable Shaft Hole of Maximum Diameter D1(mm)
50
Allowable End Play (mm)
+/-2.1
Allowable Argument (degree)
1/6
Bolt Draft (mm)
64
Dimensions C2 (mm)
90
Materials (coupler)
Equivalent material or FC200
Outside Diameter A (phi mm)
180
Maximum Torque (N m)
230
Bolt Hole Number
8
Dimensions M (mm)
32
Allowable Eccentricity (mm)
0.2
Dimensions L (mm)
63
Maximum Rotation Speed (min-1[r. p.m])
3500
Compatible
Joint Bolt: 3
Dimension F2 (mm)
18
Dimension B (phi mm)
132
Moment of Inertia (kg / m2)
3.1x10-2