Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Flanged Sleeve Coupling

Flanged Sleeve Coupling FCL-200

Item.#
07209711
Mfr.#
FCL-200
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
Dimensions C2 (mm)
100
Materials (coupler)
EquivalentmaterialorFC200
Pilot Hole Diameter (phi mm)
18
Type
Axis under hole goods
Maximum Torque (N m)
440
Processable Shaft Hole of Maximum Diameter D2(mm)
56
Processable Shaft Hole of Maximum Diameter D1(mm)
56
Allowable End Play (mm)
+/-2.8
Allowable Argument (degree)
41645
Bolt Draft (mm)
85
Compatible
JointBolt:4
Dimension F2 (mm)
22.4
Outside Diameter A (phi mm)
200
Dimension B (phi mm)
145
Moment of Inertia (kg / m2)
6.2x10-2
Bolt Hole Number
8
Dimensions M (mm)
41
Allowable Eccentricity (mm)
0.2
Dimensions L (mm)
71
Maximum Rotation Speed (min-1[r. p.m])
3200