Buy more than* S$200* and get FREE SHIPPING

  • Flanged Sleeve Coupling

Flanged Sleeve Coupling FCL-224

Item.#
07209727
Mfr.#
FCL-224
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
2850
Compatible
Joint Bolt: 4
Dimension F2 (mm)
22.4
Dimension B (phi mm)
170
Moment of Inertia (kg / m2)
9.9x10-2
Bolt Hole Number
8
Dimensions M (mm)
41
Allowable Eccentricity (mm)
0.2
Dimensions L (mm)
80
Dimensions C2 (mm)
112
Materials (coupler)
Equivalent material or FC200
Outside Diameter A (phi mm)
224
Maximum Torque (N m)
510
Processable Shaft Hole of Maximum Diameter D2(mm)
63
Processable Shaft Hole of Maximum Diameter D1(mm)
63
Allowable End Play (mm)
+/-2.8
Allowable Argument (degree)
1/6
Bolt Draft (mm)
85