Buy more than* S$200* and get FREE SHIPPING

  • Flanged Sleeve Coupling

Flanged Sleeve Coupling FCL-250

Item.#
07209736
Mfr.#
FCL-250
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Processable Shaft Hole of Maximum Diameter D2(mm)
71
Processable Shaft Hole of Maximum Diameter D1(mm)
71
Allowable End Play (mm)
+/-2.8
Allowable Argument (degree)
1/6
Bolt Draft (mm)
100
Dimensions C2 (mm)
125
Materials (coupler)
Equivalent material or FC200
Pilot Hole Diameter (phi mm)
20
Dimension B (phi mm)
180
Moment of Inertia (kg / m2)
1.9x10-1
Bolt Hole Number
8
Dimensions M (mm)
51
Allowable Eccentricity (mm)
0.2
Dimensions L (mm)
90
Maximum Rotation Speed (min-1[r. p.m])
2550
Compatible
Joint Bolt: 5
Dimension F2 (mm)
28
Outside Diameter A (phi mm)
250
Maximum Torque (N m)
850