Buy more than* S$200* and get FREE SHIPPING

  • Flanged Type Flexible Shaft Coupling
  • Flanged Type Flexible Shaft Coupling
  • Flanged Type Flexible Shaft Coupling

Flanged Type Flexible Shaft Coupling F1

4.50 (4)
Item.#
07209754
Mfr.#
F1
Package Qty.
1Set
Ship pack of
1
3.05 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Dimensions f (mm)
10
Dimensions g (mm)
4
Dimension t (mm)
3
Material (nuts)
SS400 OR EQUIVALENT MATERIAL
Dimensions w (mm)
14
Dimensions p (mm)
18
Nominal a x l
M8x50
Bolt Diameter Dimension a (mm)
8
Material (washer)
SS400 or each respective equivalent material
Bolt Diameter Dimension a1 (mm)
9
Tightening Torque (N ? m)
11
Nominal Diameter d
M8
Material (bolt)
SS400 OR EQUIVALENT MATERIAL
Total Length l (mm)
50
Dimensions q(mm)
14
Dimension m (mm)
17
Material (spring washer)
SWRH62 (A, B) or each respective equivalent material
Material (bush)
B(12)-jiai (oilproof vulcanized gum) or each respective equivalent material
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Fitting of the compressor
5
From Japan
On 2016-09-30 13:10:04
It replaced some time but very tone looks good to come out even sound.
This review is about item#7209772.
Hydraulic pump coupler production
5
From Japan
On 2016-01-14 19:49:11
Used for hydraulic pump drive self-made coupler production, try using you satisfied because it is shock-absorbing operation in the thrust direction.
This review is about item#07209754.
For pump connection
5
From Japan
On 2013-07-03 14:26:33
The good
This review is about item#07209772.
Connection of the pumps and motors produce
3
From Japan
On 2009-12-26 16:56:35
Since the JIS parts, not considered improvement.
This review is about item#07209772.