Buy more than* S$200* and get FREE SHIPPING

  • Flanged Type Flexible Shaft Coupling

Flanged Type Flexible Shaft Coupling F3

4.60 (5)
Item.#
07209772
Mfr.#
F3
Package Qty.
1Set
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Diameter d
M12
Material (bolt)
SS400 OR EQUIVALENT MATERIAL
Total Length l (mm)
64
Dimensions q(mm)
18
Dimension m (mm)
21
Dimensions f (mm)
17
Dimensions g (mm)
5
Dimension t (mm)
3
Material (bush)
B(12)-jiai (oilproof vulcanized gum) or each respective equivalent material
Material (nuts)
SS400 OR EQUIVALENT MATERIAL
Dimensions w (mm)
25
Dimensions p (mm)
31
Nominal a x l
M12x64
Bolt Diameter Dimension a (mm)
14
Bolt Diameter Dimension a1 (mm)
16
Tightening Torque (N ? m)
39
Material (washer)
SS400 or each respective equivalent material
Material (spring washer)
SWRH62 (A, B) or each respective equivalent material
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Pump maintenance work
5
From Japan
On 2017-06-11 10:44:07
It is a standard item. Periodically we recommend exchanging porto / rubber (set). Tighten the nut too carefully. Impact etc. are not used carefully and are attached with a hand tool. F3 - SET Recommended tightening torque is 39 N · m. It is convenient to store because it is an individual packing.
This review is about item#7209772.
Fitting of compressor
5
From Japan
On 2016-09-30 13:10:04
Although it exchanged for a while, no sound comes out and it seems to be very good.
This review is about item#7209772.
Hydraulic pump coupler production
5
From Japan
On 2016-01-14 19:49:11
I use it for making a self-made coupler for driving a hydraulic pump and I am satisfied because I use impact shock absorbing action in the thrust direction.
This review is about item#07209754.
For connection of pump
5
From Japan
On 2013-07-03 14:26:33
Good
This review is about item#07209772.
Connection between pump and motor
3
From Japan
On 2009-12-26 16:56:35
Since it is JIS parts, improvement etc. are not considered.
This review is about item#07209772.