Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Flanged Type Flexible Shaft Coupling

Flanged Type Flexible Shaft Coupling F4

4.67 (6)
Item.#
07209781
Mfr.#
F4
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bolt Diameter Dimension a (mm)
20
Bolt Diameter Dimension a1 (mm)
22.4
Tightening Torque (N ? m)
190
Nominal Diameter d
M20
Material (bolt)
SS400 OR EQUIVALENT MATERIAL
Total Length l (mm)
85
Dimensions q(mm)
22.4
Dimension m (mm)
26.4
Material (washer)
SS400 or each respective equivalent material
Dimensions f (mm)
24
Dimensions g (mm)
5
Dimension t (mm)
4
Material (nuts)
SS400 OR EQUIVALENT MATERIAL
Dimensions w (mm)
32
Dimensions p (mm)
40
Nominal a x l
M20x85
Material (spring washer)
SWRH62 (A, B) or each respective equivalent material
Material (bush)
B(12)-jiai (oilproof vulcanized gum) or each respective equivalent material
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Motor × Pump fitting
5
From Japan
On 2018-04-05 11:39:29
Vibration and noise are generated when bush wears out, so it is a part that needs regular replacement, but thanks to being able to order even a single bush, it is appreciated.
This review is about item#07209763.
Pump maintenance work
5
From Japan
On 2017-06-11 10:44:07
It is a standard item. Periodically we recommend exchanging porto / rubber (set). Tighten the nut too carefully. Impact etc. are not used carefully and are attached with a hand tool. F3 - SET Recommended tightening torque is 39 N · m. It is convenient to store because it is an individual packing.
This review is about item#7209772.
Fitting of compressor
5
From Japan
On 2016-09-30 13:10:04
Although it exchanged for a while, no sound comes out and it seems to be very good.
This review is about item#7209772.
Hydraulic pump coupler production
5
From Japan
On 2016-01-14 19:49:11
I use it for making a self-made coupler for driving a hydraulic pump and I am satisfied because I use impact shock absorbing action in the thrust direction.
This review is about item#07209754.
For connection of pump
5
From Japan
On 2013-07-03 14:26:33
Good
This review is about item#07209772.
Connection between pump and motor
3
From Japan
On 2009-12-26 16:56:35
Since it is JIS parts, improvement etc. are not considered.
This review is about item#07209772.