Buy more than* S$200* and get FREE SHIPPING

  • Flanged Type Flexible Shaft Coupling Bush Only
  • Flanged Type Flexible Shaft Coupling Bush Only
  • Flanged Type Flexible Shaft Coupling Bush Only

Flanged Type Flexible Shaft Coupling Bush Only F1

5.00 (3)
Item.#
07209815
Mfr.#
F1
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Tightening Torque (N ? m)
11
Dimensions p (mm)
18
Material (bush)
EachequivalentmaterialB(12)-jiaior(oilresistantvulcanizedrubber)
Dimensions a1 (mm)
9
Dimensions q(mm)
14
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Pump Maintenance
5
From Japan
On 2017-09-04 14:46:38
I was saved by the fact that the deterioration of the bush advanced and it was inexpensive and quickly available when I was looking for a member.
This review is about item#7209833.
Coupling rubber mortar
5
From Japan
On 2013-11-19 22:41:06
Since it is a first-class manufacturer, there are no problems with the product, but the discount rate is low
This review is about item#07209867.
Repair of pump
5
From Japan
On 2012-03-22 00:49:54
It is the same as the one used for the shock absorber of the Terada Pump Manufacturing Land Pump and the Kyoei Fisher Pump Coupling, so the bolt part rarely hurts so that it will only sell this rubber (bush) Thank you.
This review is about item#07209833.