Flanged Type Flexible Shaft Coupling Bush Only F4
(3)
Item.#
07209842
Mfr.#
F4
Package Qty.
1PC
Ship pack of
1
Item Feature
Dimensions p (mm)
40
Tightening Torque (N ? m)
190
Dimensions q(mm)
22.4
Material (bush)
B(12)-jiai (oilproof vulcanized gum) or each respective equivalent material
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
>>
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Pump Maintenance
From Japan
On 2017-09-04 14:46:38
I was saved by the fact that the deterioration of the bush advanced and it was inexpensive and quickly available when I was looking for a member.
Coupling rubber mortar
From Japan
On 2013-11-19 22:41:06
Since it is a first-class manufacturer, there are no problems with the product, but the discount rate is low
Repair of pump
From Japan
On 2012-03-22 00:49:54
It is the same as the one used for the shock absorber of the Terada Pump Manufacturing Land Pump and the Kyoei Fisher Pump Coupling, so the bolt part rarely hurts so that it will only sell this rubber (bush) Thank you.
Customers Who Bought This Item Also Bought
<<
Nabeya Bi-tech Kaisha (NBK)
>>
Top