Buy more than* S$200* and get FREE SHIPPING

  • Inner Diameter

Inner Diameter HT-40R

Item.#
07209973
Mfr.#
HT-40R
Package Qty.
1PC
Ship pack of
1
719.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gauge Head
Titanium coating
Instrumental Error (mm)
+/-0.003
Measuring Range (mm)
30-40
2014 TRUSCO Published Page
1-0818
2015 Trusco Published Pages
1 0872
Scale Interval (mm)
0.005
TRUSCO Part Number
288-4224
Caution
* Set ring and extension rod is not included., * Set ring and extension rod is not included.