Buy more than* S$200* and get FREE SHIPPING

  • Double Clip

Double Clip KUWC1

5.00 (2)
Item.#
07211407
Mfr.#
KUWC1
Package Qty.
1Box(100PC)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clip Width (mm)
32
Size
Big
Filing Capacity
About 90 sheets
Color
Black
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Organizing documents at the office
5
From Japan
On 2017-09-26 06:59:55
This size was sold by mass retailers in units of 10 units, but when I wanted to prepare a number, it was difficult to buy, but with Monotaro, it can be bought in 100 units so it will be saved.
This review is about item#07211373.
Summary of drawing
5
From Japan
On 2015-04-16 19:01:50
With a clip of normal size, because it can not hold a lot of drawings, a special large is very useful
This review is about item#07211407.