Buy more than* S$200* and get FREE SHIPPING

  • Coupling N Type
  • Coupling N Type
  • Coupling N Type

Coupling N Type N-8-8

Item.#
07212904
Mfr.#
N-8-8
Package Qty.
1PC
Ship pack of
1
26.21 SGD
ADD TO CART
Shipped after 2017-06-28
Now we ship to...
...see all
Item Feature
Purpose
Printing machine, machine tools, robots, semi-conductive manufactures For deciding card making machine stocker positioning, etc.
Overall Length L (mm)
23.0
Outside Diameter D (phi mm)
15.0
Type
Low inertia Easy Mounting
Weight (g)
18.0
TRUSCO Part Number
218-8716
Inner Diameter d1 (mm)
8
Dimensions R1 (mm)
21.0
Moment of Inertia (kg / m2)
8.25x10-7
Material
S45C
2014 TRUSCO Published Page
1-1590
Dimensions R3 (mm)
6.0
Bolt Tightening Torque (N?m)
13.7
Allowable Thrust (N)
1128
Maximum Allowable Torque (N m)
9.8
Dimensions R2 (mm)
6.0
Dimensions D3 (mm)
14