Buy more than* S$200* and get FREE SHIPPING

  • Coupling N Type
  • Coupling N Type
  • Coupling N Type

Coupling N Type N-9-9

Item.#
07212913
Mfr.#
N-9-9
Package Qty.
1PC
Ship pack of
1
24.92 SGD
ADD TO CART
Shipped after 2017-12-14
Now we ship to...
...see all
Item Feature
Purpose
Printing machine, machine tools, robots, semi-conductive manufactures For deciding card making machine stocker positioning, etc.
Dimensions R3 (mm)
7.0
Bolt Tightening Torque (N?m)
15.7
Allowable Thrust (N)
1520
Maximum Allowable Torque (N m)
11.8
Dimensions R2 (mm)
6.5
Dimensions D3 (mm)
17
Overall Length L (mm)
25.5
Outside Diameter D (phi mm)
18.5
Material
S45C
Type
Low inertia Easy Mounting
Weight (g)
30.0
TRUSCO Part Number
218-8724
Inner Diameter d1 (mm)
9
Dimensions R1 (mm)
23.5
Moment of Inertia (kg / m2)
1.98x10-6
2014 TRUSCO Published Page
1-1590