Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coupling N Type
  • Coupling N Type
  • Coupling N Type

Coupling N Type N-10-10

Item.#
07212922
Mfr.#
N-10-10
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Printing machine, machine tools, robots, semi-conductive manufactures For deciding card making machine stocker positioning, etc.
Dimensions D3 (mm)
17
Moment of Inertia (kg / m2)
2.08x10-6
Overall Length L (mm)
27.4
Dimensions R3 (mm)
7.5
Bolt Tightening Torque (N?m)
19.6
Allowable Thrust (N)
1804
Maximum Allowable Torque (N m)
15.7
Dimensions R2 (mm)
7.0
Material
S45C
Shape
Hexagon head
Type
Rigid coupling (fixed coupling)
Outside Diameter D (phi mm)
18.5
Type
Low inertia simple attachment
Weight (g)
30.0
TRUSCO Part Number
218-8732
Inner Diameter d1 (mm)
10
Dimensions R1 (mm)
25.4