Buy more than* S$200* and get FREE SHIPPING

  • Coupling N Type
  • Coupling N Type
  • Coupling N Type

Coupling N Type N-11-11

Item.#
07212931
Mfr.#
N-11-11
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Printing machine, machine tools, robots, semi-conductive manufactures For deciding card making machine stocker positioning, etc.
Dimensions D3 (mm)
19
Overall Length L (mm)
31.0
Outside Diameter D (phi mm)
21.0
Type
Low inertia Easy Mounting
Weight (g)
43.0
TRUSCO Part Number
218-8741
Dimensions R2 (mm)
8.0
Material
S45C
Moment of Inertia (kg / m2)
3.75x10-6
2014 TRUSCO Published Page
1-1590
Dimensions R3 (mm)
9.0
Bolt Tightening Torque (N?m)
24.5
Allowable Thrust (N)
1912
Maximum Allowable Torque (N m)
19.6
Dimensions R1 (mm)
29.0