Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coupling N Type
  • Coupling N Type
  • Coupling N Type

Coupling N Type N-12-12

Item.#
07212947
Mfr.#
N-12-12
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Purpose
Printing machine, machine tools, robots, semi-conductive manufactures For deciding card making machine stocker positioning, etc.
Dimensions R3 (mm)
9.0
Bolt Tightening Torque (N?m)
29.4
Allowable Thrust (N)
2010
Maximum Allowable Torque (N m)
37.3
Dimensions R1 (mm)
30.0
Moment of Inertia (kg / m2)
3.75x10-6
2014 TRUSCO Published Page
1-1590
Material
S45C
Type
Low inertia Easy Mounting
Weight (g)
41.0
TRUSCO Part Number
218-8759
Dimensions R2 (mm)
8.0
Dimensions D3 (mm)
19
Overall Length L (mm)
32.0
Outside Diameter D (phi mm)
21.0