Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coupling N Type
  • Coupling N Type
  • Coupling N Type

Coupling N Type N-14-14

Item.#
07212956
Mfr.#
N-14-14
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Printing machine, machine tools, robots, semi-conductive manufactures For deciding card making machine stocker positioning, etc.
Dimensions R3 (mm)
10.0
Bolt Tightening Torque (N?m)
34.3
Allowable Thrust (N)
2442
Maximum Allowable Torque (N m)
41.2
Dimensions R1 (mm)
34.0
Moment of Inertia (kg / m2)
7.50x10-6
2014 TRUSCO Published Page
1-1590
Material
S45C
Type
Low inertia Easy Mounting
Weight (g)
60.0
TRUSCO Part Number
218-8767
Dimensions R2 (mm)
9.0
Dimensions D3 (mm)
22
Overall Length L (mm)
36.0
Outside Diameter D (phi mm)
24.6