Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coupling N Type
  • Coupling N Type
  • Coupling N Type

Coupling N Type N-17-17

Item.#
07212983
Mfr.#
N-17-17
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Purpose
Printing machine, machine tools, robots, semi-conductive manufactures For deciding card making machine stocker positioning, etc.
Dimensions R1 (mm)
41.0
Dimensions D3 (mm)
26
Overall Length L (mm)
43.0
Outside Diameter D (phi mm)
28.5
Type
Low inertia Easy Mounting
Weight (g)
115.0
TRUSCO Part Number
218-8791
Dimensions R2 (mm)
11.0
Material
S45C
Others
Please note that in (D3) nut size.
Moment of Inertia (kg / m2)
1.93x10-5
2014 TRUSCO Published Page
1-1590
Dimensions R3 (mm)
12.5
Bolt Tightening Torque (N?m)
53.9
Allowable Thrust (N)
3687
Maximum Allowable Torque (N m)
60.8