Buy more than* S$200* and get FREE SHIPPING

  • Coupling N Type
  • Coupling N Type
  • Coupling N Type

Coupling N Type N-18-18

Item.#
07212992
Mfr.#
N-18-18
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Printing machine, machine tools, robots, semi-conductive manufactures For deciding card making machine stocker positioning, etc.
Maximum Allowable Torque (N m)
68.6
Dimensions R1 (mm)
43.0
Moment of Inertia (kg / m2)
2.48x10-5
2014 TRUSCO Published Page
1-1590
Dimensions R3 (mm)
12.5
Bolt Tightening Torque (N?m)
58.8
Allowable Thrust (N)
3942
Material
S45C
Dimensions R2 (mm)
12.0
Dimensions D3 (mm)
27
Overall Length L (mm)
45.0
Outside Diameter D (phi mm)
30.0
Type
Low inertia Easy Mounting
Weight (g)
130.0
TRUSCO Part Number
218-8805