Buy more than* S$200* and get FREE SHIPPING

  • Coupling N Type
  • Coupling N Type
  • Coupling N Type

Coupling N Type N-20-20

Item.#
07213017
Mfr.#
N-20-20
Package Qty.
1PC
Ship pack of
1
37.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Printing machine, machine tools, robots, semi-conductive manufactures For deciding card making machine stocker positioning, etc.
Bolt Tightening Torque (N?m)
68.6
Allowable Thrust (N)
4952
Maximum Allowable Torque (N m)
88.2
Dimensions R2 (mm)
13.0
Dimensions D3 (mm)
30
Moment of Inertia (kg / m2)
3.50x10-5
Overall Length L (mm)
50.0
Dimensions R3 (mm)
14.5
Material
S45C
Weight (g)
160.0
TRUSCO Part Number
218-8821
Inner Diameter d1 (mm)
20
Dimensions R1 (mm)
48.0
Shape
Hexagon head
Type
Rigid coupling (fixed coupling)
Outside Diameter D (phi mm)
32.5
Type
Low inertia simple attachment