Buy more than* S$200* and get FREE SHIPPING

  • Coupling N Type
  • Coupling N Type
  • Coupling N Type

Coupling N Type N-22-22

Item.#
07213026
Mfr.#
N-22-22
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Purpose
Printing machine, machine tools, robots, semi-conductive manufactures For deciding card making machine stocker positioning, etc.
Moment of Inertia (kg / m2)
5.00x10-5
2014 TRUSCO Published Page
1-1590
Dimensions R3 (mm)
15.0
Bolt Tightening Torque (N?m)
78.4
Allowable Thrust (N)
5491
Maximum Allowable Torque (N m)
103.0
Dimensions R2 (mm)
14.0
Dimensions D3 (mm)
32
Material
S45C
Overall Length L (mm)
52.0
Outside Diameter D (phi mm)
35.0
Type
Low inertia Easy Mounting
Weight (g)
190.0
TRUSCO Part Number
218-8830
Inner Diameter d1 (mm)
22
Dimensions R1 (mm)
50.0