Buy more than* S$200* and get FREE SHIPPING

  • Coupling N Type
  • Coupling N Type
  • Coupling N Type

Coupling N Type N-24-24

Item.#
07213035
Mfr.#
N-24-24
Package Qty.
1PC
Ship pack of
1
40.11 SGD
ADD TO CART
Shipped after 2017-12-13
Now we ship to...
...see all
Item Feature
Purpose
Printing machine, machine tools, robots, semi-conductive manufactures For deciding card making machine stocker positioning, etc.
Dimensions R3 (mm)
16.0
Bolt Tightening Torque (N?m)
83.3
Allowable Thrust (N)
6080
Maximum Allowable Torque (N m)
123.0
Dimensions R2 (mm)
14.0
Others
Please note that in (D3) nut size.
Moment of Inertia (kg / m2)
7.25x10-5
2014 TRUSCO Published Page
1-1590
Material
S45C
Type
Low inertia Easy Mounting
Weight (g)
230.0
TRUSCO Part Number
218-8848
Inner Diameter d1 (mm)
24
Dimensions R1 (mm)
52.0
Dimensions D3 (mm)
35
Overall Length L (mm)
54.0
Outside Diameter D (phi mm)
38.5