Buy more than* S$200* and get FREE SHIPPING

  • Coupling N Type
  • Coupling N Type
  • Coupling N Type

Coupling N Type N-30-30

Item.#
07213053
Mfr.#
N-30-30
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Printing machine, machine tools, robots, semi-conductive manufactures For deciding card making machine stocker positioning, etc.
Moment of Inertia (kg / m2)
8.75x10-5
Outside Diameter D (phi mm)
45.0
Type
Low inertia Easy Mounting
Weight (g)
350.0
Maximum Allowable Torque (N m)
177.0
Dimensions R2 (mm)
17.0
Dimensions D3 (mm)
41
Material
S45C
Overall Length L (mm)
65.0
Dimensions R3 (mm)
17.0
Bolt Tightening Torque (N?m)
127.0
Allowable Thrust (N)
11768
Inner Diameter d1 (mm)
30
Dimensions R1 (mm)
63.0