Buy more than* S$200* and get FREE SHIPPING

  • Coupling N Type
  • Coupling N Type
  • Coupling N Type

Coupling N Type N-35-35

Item.#
07213062
Mfr.#
N-35-35
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Printing machine, machine tools, robots, semi-conductive manufactures For deciding card making machine stocker positioning, etc.
Allowable Thrust (N)
11768
Inner Diameter d1 (mm)
35
Dimensions R1 (mm)
69.0
Moment of Inertia (kg / m2)
1.55x10-4
Outside Diameter D (phi mm)
51.0
Type
Low inertia Easy Mounting
Weight (g)
480.0
Material
S45C
Maximum Allowable Torque (N m)
206.0
Dimensions R2 (mm)
19.0
Dimensions D3 (mm)
46
Overall Length L (mm)
71.0
Dimensions R3 (mm)
19.0
Bolt Tightening Torque (N?m)
167.0