Buy more than* S$200* and get FREE SHIPPING

  • Coupling RCLA Type
  • Coupling RCLA Type
  • Coupling RCLA Type

Coupling RCLA Type RCLA13C-6-6

Item.#
07213096
Mfr.#
RCLA13C-6-6
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Machine tools, printing machines, transport equipment, servo, stepping motor
Weight (g)
5.5
TRUSCO Part Number
293-1435
Moment of Inertia (kg / m2)
1.2x10-7
Allowable Number of Rotations (min-1r.p.m)
12000(Max)
2014 TRUSCO Published Page
1-1590
Bolt Tightening Torque (N?m)
0.23
Misalignment Eccentric(mm)
0.15
Misalignment Axial Displacement (mm)
+/-0.3
Misalignment Argument(degree)
2.5
Torsional Stiffness (N/m/rad)
53.5
Maximum Allowable Torque (N m)
0.45
Inside Diameter d (phi mm)
6
6
Bolt
M1.6
Dimensions E (mm)
5.0
Overall Length L (mm)
20.0
Outside Diameter D (phi mm)
13
Type
Servo motors