Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plug-In Type Pin Terminals, Pce-Pin Terminal Exposure Type
  • Plug-In Type Pin Terminals, Pce-Pin Terminal Exposure Type
  • Plug-In Type Pin Terminals, Pce-Pin Terminal Exposure Type
  • Plug-In Type Pin Terminals, Pce-Pin Terminal Exposure Type
  • Plug-In Type Pin Terminals, Pce-Pin Terminal Exposure Type

Plug-In Type Pin Terminals, Pce-Pin Terminal Exposure Type PCE4009-M

3.00 (2)
Item.#
07213832
Mfr.#
PCE4009-M
Package Qty.
1Box(100PC)
Ship pack of
1
16.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V-2
Rated Voltage (V)
300
Dimension b (phi mm)
4
Electric AWG Wire Conjugation Range (#)
18-16
Dimension F (mm)
13
Dimensions L (mm)
25.2
Wire Conjugation Range (strand-wire) (mm2)
0.75 - 1.25
Dimension B (phi mm)
-
Insulator
Nylon
Operating Temperature Range (deg C)
-40 - +105
Dimension d (phi mm)
1.8
Dimension D (phi mm)
3.2
Dimension H (mm)
12.2
Type
male
Standard Color
Red
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Creating testing machine
4
From Japan
On 2016-08-17 08:22:52
I think it was good in early shipment.
This review is about item#07213884.
Tangent
2
From Japan
On 2015-08-11 14:44:37
What pin is deformed it had mixed multitude. Since bagging I think that it can not be helped, but it was too little much.
This review is about item#07213875.