Buy more than* S$200* and get FREE SHIPPING

  • Plug-In Type Pin Terminals, Pce-Pin Terminal Exposure Type
  • Plug-In Type Pin Terminals, Pce-Pin Terminal Exposure Type
  • Plug-In Type Pin Terminals, Pce-Pin Terminal Exposure Type
  • Plug-In Type Pin Terminals, Pce-Pin Terminal Exposure Type
  • Plug-In Type Pin Terminals, Pce-Pin Terminal Exposure Type

Plug-In Type Pin Terminals, Pce-Pin Terminal Exposure Type PCE5020-M

3.67 (3)
Item.#
07213875
Mfr.#
PCE5020-M
Package Qty.
1Box(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.15 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Incombustibility
UL94V-2
Rated Voltage (V)
300
Standard Color
Blue
Dimension b (phi mm)
5
Electric AWG Wire Conjugation Range (#)
14
Dimension F (mm)
13
Dimensions L (mm)
25.2
Wire Conjugation Range (strand-wire) (mm2)
2
Insulator
Nylon
Operating Temperature Range (deg C)
-40 - +105
Dimension B (phi mm)
-
Dimension d (phi mm)
2.4
Dimension D (phi mm)
3.9
Dimension H (mm)
12.2
Type
Male
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Machine Assembly Wiring
5
From Japan
On 2017-12-04 09:03:58
It is used for more than 1000 a year, and it has been used without any problem up to now.
This review is about item#7213832.
Creating test machine
4
From Japan
On 2016-08-17 08:22:52
I think that it was good to ship early.
This review is about item#07213884.
Tangent
2
From Japan
On 2015-08-11 14:44:37
Many things with pins deformed were mixed in. I think that it is useless because it is packed, but it was a bit too much.
This review is about item#07213875.