Buy more than* S$200* and get FREE SHIPPING

  • Abrassive Belt 10X330mm #60
  • Abrassive Belt 10X330mm #60
  • Abrassive Belt 10X330mm #60

Abrassive Belt 10X330mm #60 10x330mm #60

3.34 (137)
Item.#
07213945
Mfr.#
10x330mm #60
Package Qty.
1Box(10PC)
Ship pack of
1
7.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
AA
Grain Size
60
Dimension (mm)
10x330
Customer Reviews
5 star 51
4 star 22
3 star 17
2 star 17
1 star 30
Review Rating: 3.34
137 Customer Reviews
The reviews are automatic translation.
Care of cutlery for agricultural work
5
From Japan
On 2017-05-25 09:12:44
By saying that it is a monotaro brand, I could purchase it at around half price of the home center price.
This review is about item#45498047.
Surface polishing etc.
5
From Japan
On 2017-05-20 16:09:08
It is a problem of durability, but I have not used it for a long time, so I do not know.
This review is about item#45497995.
Surface polishing of aluminum and brass (used by Proxon's belt sander)
4
From Japan
On 2017-05-08 22:33:31
It is cheap and can be used without any hesitation. It would be nice to have some cheap belts with slightly finer eyes (# 800 to # 1000), but is there no demand?
This review is about item#45498047.
Rust removal of motorcycle parts, polishing etc
5
From Japan
On 2017-05-03 22:30:29
There is no broken belt, and there is no particular problem here.
This review is about item#45497995.
Polishing of metal
5
From Japan
On 2017-05-02 20:29:49
I can use it normally without complaint. Cheap prices are appreciated.
This review is about item#45497986.
Milling of deburring
5
From Japan
On 2017-04-03 18:45:29
We come in handy at affordable. We used without far problem.
This review is about item#45498004.
Surface polishing of steel
2
From Japan
On 2017-03-16 09:03:17
Or by chance of the lot that arrived in I was out, the majority is still I have fully come off the adhesion of the belt seam in the state that is not reduced at all of the abrasive. These bug might be improved When you have to like to check the product freshness when I think because the purchase and whether it is not due to the aging of the adhesive surface because there was experience in the thing you have long-term storage in the unit for several years in other brand item you may. I think this is can When price becomes cheaper attractive products eliminated.
Repair around the door, use at the time of the adjustment
4
From Japan
On 2017-02-09 18:02:53
It is a very useful product when performing the cutting operation of the narrow places. I purchased several times until now I am satisfied because the cheap and performance is good.
This review is about item#7213945.
Iron deburring such as
3
From Japan
On 2017-02-05 09:56:02
12mm width I want out. More of 12mm is will last longer.
This review is about item#7213945.
Black leather stripping, etc. prior to welding
5
From Japan
On 2017-01-24 21:13:09
Hit or miss is some of, but do not know how to use the problem of, Not expired as simple as other people say. Since it is not intended use when polish pounding on the size, the Minute polish to the extent that the sparks fly lightly I think that there is no problem. Cheap It is a commodity that survive very as their own.
This review is about item#7213954.