Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Belt
  • Abrasive Belt
  • Abrasive Belt

Abrasive Belt 20*520mm #60

3.62 (24)
Item.#
07213963
Mfr.#
20*520mm #60
Package Qty.
1Box(10PC)
Ship pack of
1
9.34 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
AA
Grain Size
60
Dimension (mm)
20*520
Customer Reviews
5 star 8
4 star 6
3 star 6
2 star 1
1 star 3
Review Rating: 3.62
24 Customer Reviews
The reviews are automatic translation.
During iron processing
1
From Japan
On 2017-09-11 15:31:53
I can cut it at once. I cut it a moment when I was exposed to iron, or it turned off at the moment of rotation, so it was almost exhausted to scrape a single pipe, and I had a lot of pain. It is good to use 2.3 of 10. It became high shopping. I thought it was cheap, but I will not buy it again.
This review is about item#45497907.
Rust removal
2
From Japan
On 2017-05-20 14:30:11
It is quick to disappear. Cost is bad if you can not use it for a while longer.
This review is about item#7213963.
Polishing of metal
5
From Japan
On 2017-05-02 20:28:27
I think that it is better to use it cheaply but not cheaply and without complaint.
This review is about item#45497943.
Shaving operation
5
From Japan
On 2017-03-31 12:57:01
There is no problem if it can be used normally. I think that I will repeat again.
This review is about item#7213963.
Polishing, peeling off paint
4
From Japan
On 2016-11-21 16:43:06
I purchase this product when I am running out, it is very nice because there are lots of counts.
This review is about item#7213963.
Part roughening
1
From Japan
On 2016-05-16 18:50:34
I did not have ten minutes and bang bang turned out and I decided to return it with three. I can not use it at all!
FRP product cut
3
From Japan
On 2016-03-25 20:08:07
Just cut out in a week. I am surprised because it is sudden at the expiration of time. Because it is cheap, we will exchange bang vans.
This review is about item#45497916.
Rust removal
5
From Japan
On 2015-11-27 19:44:45
Because it is cheap, we can use many.
This review is about item#45497916.
Used for rust removal at the lower part of the car.
3
From Japan
On 2015-11-26 21:00:10
I occasionally cut the belt itself.
This review is about item#07213972.
Restore, woodworking
3
From Japan
On 2015-11-06 22:21:07
Since it is a consumable item, I will buy it at the time of a monotaro brand sale, I will buy it from now on without any inferiorities from other manufacturers.
This review is about item#45497952.