Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Belt
  • Abrasive Belt
  • Abrasive Belt
  • Abrasive Belt

Abrasive Belt 100*915mm #60

4.36 (148)
Item.#
07213981
Mfr.#
100*915mm #60
Package Qty.
1Box(10PC)
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Abrasive Material
AA
Grain Size
60
Dimension (mm)
100*915
Customer Reviews
5 star 96
4 star 26
3 star 13
2 star 9
1 star 4
Review Rating: 4.36
148 Customer Reviews
The reviews are automatic translation.
Polishing operation
5
From Japan
On 2018-05-11 20:20:01
It is cheap and the best. If the purchase price seems to have a margin, I think that choosing zirconia is even better.
This review is about item#45497873.
Wood work
5
From Japan
On 2018-05-07 10:40:34
I can use it without any inferiority to that of other manufacturers. The price is cheap, and it is very helpful.
This review is about item#45497846.
Removal of surface oxide layer after quenching
5
From Japan
On 2018-04-25 08:03:13
Suddenly making a punch of the die, sometimes there is, it helps to remove the surface oxide layer after quenching. If you do not take this, the grinding wheel will clog and bounce back. It was cheap and good. Because my house is 50 mm wide, cut it in half with scissors. It is the same as 20 entrances and the best in COSPA.
This review is about item#45497891.
Rough cutting of woodwork
3
From Japan
On 2018-04-24 18:51:09
In terms of purpose of use, you should order more detailed granules, but you can use it as a product without problems. Although it used about three times, it turns at a slightly displaced position from the center, because the other company's product is in the center, is the left and right diameter slightly different? It can be used without any particular problem at the present time. This count does not feel at all a snag at the seams.
This review is about item#7213997.
Deburring
3
From Japan
On 2018-04-18 17:52:30
It is commonly used How durable it is Want to check
This review is about item#45497846.
Rough cutting of woodworking and steel
4
From Japan
On 2018-04-16 21:25:51
The degree of scraping is also not bad, since it is expendable items, cheapest is the best
This review is about item#45497821.
Cutting of ferrous materials
4
From Japan
On 2018-04-05 11:44:52
Other people also write, but the abrasive grains feel a bit more rough than other companies. There was not a phenomenon that the underlying cloth appeared with a thick adhesive feeling strongly. A so it seems not to be suitable for hard steel materials. Although the sharpness can not be said to be the highest, since it is more durable than the expensive one of the makers I used before, it can be used for a long time, so COSPER is very good for roughing.
This review is about item#07213981.
It is used to polish pumice.
2
From Japan
On 2018-03-29 16:58:44
The biggest disadvantage is that the bonded surface of the belt will be peeled off as compared with conventional ones. Although there is no problem in terms of price, we have to exchange immediately for that, so we hope to improve this point as soon as possible.
This review is about item#45497837.
Roughing of woodworking
5
From Japan
On 2018-03-24 15:23:41
Up to now I was using the manufacturer's genuine about 2,000 yen, but this is outstanding Kosupa in about 10 sheets 2000. The seams were smooth and the installation was able to be changed as genuine products as well. I think that it seems that the eyes are rough a little more than genuine products, so I would like to buy the first finest one next time.
This review is about item#7213997.
Surface processing of cedar plate
1
From Japan
On 2018-03-21 09:34:46
I purchased it based on Makita's machine. I did not match the order without confirming my size My big failure I returned it, but the system of return is also firm, and I am satisfied that I am accepted despite my mistake. Just complaining of my failure
This review is about item#45497846.