Buy more than* S$200* and get FREE SHIPPING

  • Abrasive Belt
  • Abrasive Belt
  • Abrasive Belt

Abrasive Belt 100*915mm #80

4.40 (121)
Item.#
07213997
Mfr.#
100*915mm #80
Package Qty.
1Box(10PC)
Ship pack of
1
36.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
AA
Grain Size
80
Dimension (mm)
100*915
Customer Reviews
5 star 81
4 star 20
3 star 10
2 star 7
1 star 3
Review Rating: 4.40
121 Customer Reviews
The reviews are automatic translation.
Mainly deburred polishing
5
From Japan
On 2017-08-01 18:49:53
Compared to the TS mark (domestic product?) Used before, "but there is no particular problem (I do not feel change). I think Cospa is a Five Star item.
This review is about item#45497891.
For Ryobi Belt · Disk Thunder
5
From Japan
On 2017-07-20 12:13:46
Purchased as an exchange belt for Ryobi Belt Disk Thunder BDS 1000.
This review is about item#45497855.
Polishing wood
5
From Japan
On 2017-06-08 18:14:36
Although it is cheap, it can be used properly. It seems that there is not any problem at the moment.
This review is about item#45497821.
Deburring / face finishing
5
From Japan
On 2017-05-31 15:06:53
Cospa is the strongest. Durability is also the same as genuine products, I do not want to use anything other than this.
This review is about item#7213997.
Deburring of stainless steel and iron
5
From Japan
On 2017-05-30 17:11:01
It can be used without problems, the price is attractive. The degree of scraping is not different from the manufacturer used before.
This review is about item#7213981.
Iron and aluminum polishing
5
From Japan
On 2017-05-26 17:01:39
It can be used without problem for metal polishing. I am satisfied with the cost.
This review is about item#7213997.
Woodworking work · Cutlery roughing work
2
From Japan
On 2017-05-22 11:36:02
It seems that the endless seam becomes a step, it is the upward and downward vibration of its impact, or the woodworking work is polished so that the middle is gouged off.
This review is about item#45497891.
Metal polishing and wood polishing
4
From Japan
On 2017-04-23 21:35:08
Since the joint of the belt is beside the box, it is bent at an acute angle and there is also a problem in terms of strength, please pack it with a chit air.
This review is about item#7213981.
Shaving operation
5
From Japan
On 2017-03-31 12:56:37
There is no problem if it can be used normally. I think that I will repeat again.
This review is about item#7213997.
Utilized during woodworking work
5
From Japan
On 2017-03-26 09:34:16
Traditionally it was difficult to fine-tune the parts using canna etc. However polishing using this belt is good finish and very satisfied
This review is about item#45497837.