The reviews are automatic translation.
Machine polishing operation
From Japan
On 2016-08-25 19:30:39
It is cheap, but the thing is cool.
Deburring and polishing of metal parts
From Japan
On 2016-08-03 23:35:39
It is also a product that can be satisfied with less crowding, less expensive and easy to use.
Processing wood
From Japan
On 2016-06-14 19:59:32
I thought that the price was cheap and good product.
Sus polishing round bar
From Japan
On 2016-05-31 07:37:05
If it's a substitute for the stiffness, if you try to polish the curved surface with a feeling that is too strong, if it is rough cutting with plenty of force, enough cost performance and use feeling will improve as you use it to a certain extent
For port polishing etc.
From Japan
On 2016-01-12 16:05:24
This price with five! Equivalent quality as far expensive ones. Not complaining at all, I appreciate corporate efforts!
Rustproofing
From Japan
On 2015-08-04 05:51:13
I used it to polish the inside of a cylindrical object I think that it is convenient to have a type that can be attached to the impact
Motorcycle engine parts processing
From Japan
On 2013-01-18 20:09:02
It is wonderful because it is cheap and good quality but also the same price as Homsen is one which only one can not buy.
Surface finish of amorphous parts
From Japan
On 2012-07-31 12:37:36
The flexibility of the flap is somewhat bad, I feel that the diameter of the adhesive part of the shaft and paper flap is large.
Hole, inner deburring etc.
From Japan
On 2008-02-13 10:42:22
The core is misaligned and it can not turn even. As a product, it is a defective item that does not become usable.