Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel

Flap Wheel 60

3.78 (9)
Item.#
07214015
Mfr.#
60
Package Qty.
1Box(5PC)
Ship pack of
1
12.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
Width (mm)
25
Type
Grit 60
Purpose
Uneven or bent surface polishing Thin or narrow part polishing Cast metal surface polishing Rust removal Pre-coat polishing, Uneven or bent surface polishing Thin or narrow part polishing Cast metal surface polishing Rust removal Pre-coat polishing
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
30
Shaft Diameter x Shaft Length (mm)
6*40
Grain Size
60
Compatible Tool
Hand grinder, electric drill, drilling machining
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Polishing work of the machine
4
From Japan
On 2016-08-25 19:30:39
Cheap, but things have been firmly.
This review is about item#7214024.
Deburring and polishing of metal parts
5
From Japan
On 2016-08-03 23:35:39
Runout is small and is a product that can be satisfied with inexpensive and easy-to-use.
This review is about item#07214042.
Processing of wood
4
From Japan
On 2016-06-14 19:59:32
Price was also I think that it is inexpensive and good product.
This review is about item#07214042.
Polishing of sus round bar
4
From Japan
On 2016-05-31 07:37:05
That's a substitute for Ichiguchi, there is a feeling the waist is too strong Not enough when you try to polish the surface to soft If roughing of focused, sufficient cost performance At the same, and get familiar with from using a certain extent Up is a feeling of use
This review is about item#07214015.
To port polishing, etc.
5
From Japan
On 2016-01-12 16:05:24
Five at this price! Much more expensive ones and equivalent quality. Not only does not float at all, such as complaining, thanks to corporate efforts!
This review is about item#07214006.
Sabito Shine
4
From Japan
On 2015-08-04 05:51:13
I used to polish the inside of the cylindrical ones I think that it is useful to have a type that can be attached to the impact
This review is about item#07214042.
Bike engine parts processing
5
From Japan
On 2013-01-18 20:09:02
Cheap to great because the thing can not buy only one in Homusen that it is the same price despite the good also good quality.
This review is about item#07214015.
Surface finish of irregular parts
2
From Japan
On 2012-07-31 12:37:36
Flap a little bad flexibility of, feel like diameter of the portion of the adhesive material of the shaft and the paper flap is large to.
This review is about item#07214042.
Hole, up the inside of the burrs.
1
From Japan
On 2008-02-13 10:42:22
Wick deviate, can not even be turning. As a commodity, defective products useless.
This review is about item#07214042.