Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel

Flap Wheel 120

3.78 (9)
Item.#
07214042
Mfr.#
120
Package Qty.
1Box(5PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
20000
Abrasive Material
Alumina
Width (mm)
25
Type
Particle size 120
Purpose
Uneven or bent surface polishing Thin or narrow part polishing Cast metal surface polishing Rust removal Pre-coat polishing, Uneven or bent surface polishing Thin or narrow part polishing Cast metal surface polishing Rust removal Pre-coat polishing
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
30
Shaft Diameter x Shaft Length (mm)
6x40
Grain Size
120
Compatible Tool
Hand grinder, electric drill, drill press
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 1
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
Machine polishing operation
4
From Japan
On 2016-08-25 19:30:39
It is cheap, but the thing is cool.
This review is about item#7214024.
Deburring and polishing of metal parts
5
From Japan
On 2016-08-03 23:35:39
It is also a product that can be satisfied with less crowding, less expensive and easy to use.
This review is about item#07214042.
Processing wood
4
From Japan
On 2016-06-14 19:59:32
I thought that the price was cheap and good product.
This review is about item#07214042.
Sus polishing round bar
4
From Japan
On 2016-05-31 07:37:05
If it's a substitute for the stiffness, if you try to polish the curved surface with a feeling that is too strong, if it is rough cutting with plenty of force, enough cost performance and use feeling will improve as you use it to a certain extent
This review is about item#07214015.
For port polishing etc.
5
From Japan
On 2016-01-12 16:05:24
This price with five! Equivalent quality as far expensive ones. Not complaining at all, I appreciate corporate efforts!
This review is about item#07214006.
Rustproofing
4
From Japan
On 2015-08-04 05:51:13
I used it to polish the inside of a cylindrical object I think that it is convenient to have a type that can be attached to the impact
This review is about item#07214042.
Motorcycle engine parts processing
5
From Japan
On 2013-01-18 20:09:02
It is wonderful because it is cheap and good quality but also the same price as Homsen is one which only one can not buy.
This review is about item#07214015.
Surface finish of amorphous parts
2
From Japan
On 2012-07-31 12:37:36
The flexibility of the flap is somewhat bad, I feel that the diameter of the adhesive part of the shaft and paper flap is large.
This review is about item#07214042.
Hole, inner deburring etc.
1
From Japan
On 2008-02-13 10:42:22
The core is misaligned and it can not turn even. As a product, it is a defective item that does not become usable.
This review is about item#07214042.