Buy more than* S$200* and get FREE SHIPPING

  • Super Cut Protective Tape #680
  • Super Cut Protective Tape #680
  • Super Cut Protective Tape #680
  • Super Cut Protective Tape #680
  • Super Cut Protective Tape #680

Super Cut Protective Tape #680 680

4.43 (74)
Item.#
07214173
Mfr.#
680
Package Qty.
1Roll
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Thin and highly weather and water resistant, suitable for overall protective functions. Ideal for use as protective sheet on floor or for fixing corrugated plastic in elevators when moving house. Compatible for use with iron frames and stainless steel.
Tensile Strength (N/10mm)
65.1
Adhesive Power (N/10mm)
2.04
Extensibility (%)
18
Base Material
Polyethylene cloth
Color
Green
Holding Power (min)
30
Rewind Strength (N/10mm)
0.50
Tape Thickness (mm)
0.14
Tape Length (m)
25
Tape Width (mm)
50
Adhesive
Acrylic type
Customer Reviews
5 star 50
4 star 12
3 star 7
2 star 4
1 star 1
Review Rating: 4.43
74 Customer Reviews
The reviews are automatic translation.
Civil engineering work
5
From Japan
On 2018-04-13 14:59:00
I bought it several times, but the usability is good. It is a good evaluation also to come early.
This review is about item#6848694.
During piping work
3
From Japan
On 2018-03-23 15:00:25
I am saved because there are many quantities and it is cheap and quality is also good.
This review is about item#6848694.
For packing
5
From Japan
On 2018-02-16 16:52:25
I use it to wrap the product. The price is cheap, so it will be delivered so it's convenient as you do not have to go buy one at a time.
This review is about item#7214173.
When replacing lighting equipment, etc. for curing
4
From Japan
On 2018-02-06 16:29:23
When curing, when stopping the curing sheet Strength, sticky feeling is just right
This review is about item#7214173.
Air conditioning equipment facility construction work
5
From Japan
On 2017-09-26 15:26:39
Although it sticks firmly, even if you peel it off, I am very happy without glue. It is also a good place to easily cut by hand.
This review is about item#6848694.
Used at construction site
5
From Japan
On 2017-08-19 11:54:01
Excellent sharpness, easy when peeling, thickness is just right. I'm repeating
This review is about item#6848694.
Used for various things
5
From Japan
On 2017-07-14 14:35:43
It is very smooth and easy to use as attaching and peeling off. It is convenient to use for various purposes.
This review is about item#7214173.
Work processing at site, prevention of diffusion of powder, etc.
5
From Japan
On 2017-06-16 08:39:36
It is very easy to use because it can easily be cut manually with moderate thickness
This review is about item#06848694.
Use posted attached patch.
5
From Japan
On 2017-05-18 19:17:02
There is no glue marks and it can peel cleanly, paste adhesion is also sufficient.
This review is about item#7214173.
I use it when painting.
5
From Japan
On 2017-03-29 18:03:35
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#7214173.