Buy more than* S$200* and get FREE SHIPPING

  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type

Couplicon Mini Set Screw Type MST-8-2x3

3.75 (4)
Item.#
07214191
Mfr.#
MST-8-2x3
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Allowable Argument (degree)
2
Dimensions L (mm)
3.5
Maximum Rotation Speed (min-1[r. p.m])
78000
Type
Set screw type
Weight (g)
1.4
Material
Aluminum alloy (A2017)
Accessories
Hexagon socket set screw
Surface Processing
Alumite treatment
Dimension F (mm)
1.7
Maximum Torque (N m)
0.2
Screw Diameter
M2
Maximum Shaft Bore Size (mm)
4
Allowable End Play (mm)
+/-0.2
Dimension A (mm phi)
8
Moment of Inertia (kg / m2)
1.2x10-8
Tightening Torque (N ? m)
0.3
Common Torque (N-m)
0.1
Dimension W (mm)
14
Static Torsional Spring Constant (N/m/rad)
25
Shaft Hole Diameter D2(mm)
3
Shaft Hole Diameter D1(mm)
2
Compatible Shaft Tolerance
h7 (recommended) and h6
Allowable Eccentric (mm)
0.10
Caution
Moment of inertia and mass are values in the maximum bore size.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For motor drive
5
From Japan
On 2016-11-29 19:01:47
I thought it was a bit expensive, but it was perfect. I did not need to worry about misalignment, it was nice.
This review is about item#7214347.
Used to assemble equipment
1
From Japan
On 2016-10-04 23:33:42
We ordered 2 pieces and one of them seems to have used many times because there are many scratches on the inner surface of the bearing. Is it second - hand goods, there is no stamp of the NBK stamp type on the outside of the part.
This review is about item#7214322.
Connection with stepping motor for CNC
4
From Japan
On 2011-09-01 04:38:19
Set screws are weak! I want you to make it in three places or four places, (If you tighten the male female, the smaller machine is hard to adjust)
This review is about item#07214322.
Stepping motor and shaft joint
5
From Japan
On 2009-05-30 02:09:05
I would like you to set screws to 3 or 4 positions.
This review is about item#07214471.