Buy more than* S$200* and get FREE SHIPPING

  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type

Couplicon Mini Set Screw Type MST-20-6x8

3.75 (4)
Item.#
07214426
Mfr.#
MST-20-6x8
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Argument (degree)
2
Moment of Inertia (kg / m2)
9.0x10-7
Tightening Torque (N ? m)
0.7
Common Torque (N-m)
1
Dimension W (mm)
26
Static Torsional Spring Constant (N/m/rad)
170
Shaft Hole Diameter D2(mm)
8
Shaft Hole Diameter D1(mm)
6
Compatible Shaft Tolerance
h7 (recommended) and h6
Allowable Eccentric (mm)
0.10
Dimensions L (mm)
7.5
Caution
Moment of inertia and mass are values in the maximum bore size.
Maximum Rotation Speed (min-1[r. p.m])
31000
Type
Set screw type
Weight (g)
14
Material
Aluminum alloy (A2017)
Accessories
Hexagon socket set screw
Surface Processing
Alumite treatment
Dimension F (mm)
3
Maximum Torque (N m)
2
Screw Diameter
M3
Allowable End Play (mm)
+/-0.4
Dimension A (mm phi)
20