Buy more than* S$200* and get FREE SHIPPING

  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type

Couplicon Mini Set Screw Type MST-25-8x8

3.75 (4)
Item.#
07214557
Mfr.#
MST-25-8x8
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Allowable Argument (degree)
2
Dimensions L (mm)
8.5
Maximum Rotation Speed (min-1[r. p.m])
25000
Type
SetScrewType
Weight (g)
27
Material
Aluminumalloy(A2017)
Accessories
Hexagon socket set screw
Surface Processing
Alumitetreatment
Dimension F (mm)
4
Maximum Torque (N m)
4
Screw Diameter
M4
Maximum Shaft Bore Size (mm)
12
Allowable End Play (mm)
+/-0.5
Dimension A (mm phi)
25
Moment of Inertia (kg / m2)
2.6x10-6
Tightening Torque (N ? m)
1.7
Common Torque (N-m)
2
Dimension W (mm)
31
Static Torsional Spring Constant (N/m/rad)
380
Shaft Hole Diameter D2(mm)
8
Shaft Hole Diameter D1(mm)
8
Compatible Shaft Tolerance
h7(recommended)andh6
Allowable Eccentric (mm)
0.15
Caution
Moment of inertia and mass are values in the maximum bore size.