Buy more than* S$200* and get FREE SHIPPING

  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type

Couplicon Mini Set Screw Type MST-25-10x10

3.75 (4)
Item.#
07214566
Mfr.#
MST-25-10x10
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Allowable Argument (degree)
2
Dimension F (mm)
4
Compatible Shaft Tolerance
h7 (recommended) and h6
Allowable Eccentric (mm)
0.15
Dimensions L (mm)
8.5
Maximum Rotation Speed (min-1[r. p.m])
25000
Type
Set screw type
Weight (g)
27
Material
Aluminum alloy (A2017)
Accessories
Hexagon socket set screw
Caution
Moment of inertia and mass are values in the maximum bore size.
Surface Processing
Alumite treatment
Maximum Torque (N m)
4
Screw Diameter
M4
Allowable End Play (mm)
+/-0.5
Dimension A (mm phi)
25
Moment of Inertia (kg / m2)
2.6x10-6
Tightening Torque (N ? m)
1.7
Common Torque (N-m)
2
Dimension W (mm)
31
Static Torsional Spring Constant (N/m/rad)
380
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For motor drive
5
From Japan
On 2016-11-29 19:01:47
I thought it was a bit expensive, but it was perfect. I did not need to worry about misalignment, it was nice.
This review is about item#7214347.
Used to assemble equipment
1
From Japan
On 2016-10-04 23:33:42
We ordered 2 pieces and one of them seems to have used many times because there are many scratches on the inner surface of the bearing. Is it second - hand goods, there is no stamp of the NBK stamp type on the outside of the part.
This review is about item#7214322.
Connection with stepping motor for CNC
4
From Japan
On 2011-09-01 04:38:19
Set screws are weak! I want you to make it in three places or four places, (If you tighten the male female, the smaller machine is hard to adjust)
This review is about item#07214322.
Stepping motor and shaft joint
5
From Japan
On 2009-05-30 02:09:05
I would like you to set screws to 3 or 4 positions.
This review is about item#07214471.