Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type

Couplicon Mini Set Screw Type MST-32-8x8

3.75 (4)
Item.#
07214672
Mfr.#
MST-32-8x8
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
47.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Allowable Argument (degree)
2
Accessories
Hexagon socket set screw
Surface Processing
Alumite treatment
Dimension F (mm)
6
Maximum Torque (N m)
8
Screw Diameter
M4
Allowable End Play (mm)
+/-0.5
Dimension A (mm phi)
32
Moment of Inertia (kg / m2)
9.6x10-6
Tightening Torque (N ? m)
1.7
Common Torque (N-m)
4
Caution
Moment of inertia and mass are values in the maximum bore size.
Dimension W (mm)
41
Static Torsional Spring Constant (N/m/rad)
500
Shaft Hole Diameter D2(mm)
8
Shaft Hole Diameter D1(mm)
8
Compatible Shaft Tolerance
h7 (recommended) and h6
Allowable Eccentric (mm)
0.15
Dimensions L (mm)
12
Maximum Rotation Speed (min-1[r. p.m])
19000
Type
Set screw type
Weight (g)
60
Material
Aluminum alloy (A2017)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For motor drive
5
From Japan
On 2016-11-29 19:01:47
I thought it was a bit expensive, but it was perfect. I did not need to worry about misalignment, it was nice.
This review is about item#7214347.
Used to assemble equipment
1
From Japan
On 2016-10-04 23:33:42
We ordered 2 pieces and one of them seems to have used many times because there are many scratches on the inner surface of the bearing. Is it second - hand goods, there is no stamp of the NBK stamp type on the outside of the part.
This review is about item#7214322.
Connection with stepping motor for CNC
4
From Japan
On 2011-09-01 04:38:19
Set screws are weak! I want you to make it in three places or four places, (If you tighten the male female, the smaller machine is hard to adjust)
This review is about item#07214322.
Stepping motor and shaft joint
5
From Japan
On 2009-05-30 02:09:05
I would like you to set screws to 3 or 4 positions.
This review is about item#07214471.