Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type
  • Couplicon Mini Set Screw Type

Couplicon Mini Set Screw Type MST-32-12x12

3.75 (4)
Item.#
07214706
Mfr.#
MST-32-12x12
Package Qty.
1PC
Ship pack of
1
46.20 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Allowable Argument (degree)
2
Allowable End Play (mm)
+/-0.5
Dimension A (mm phi)
32
Moment of Inertia (kg / m2)
9.6x10-6
Tightening Torque (N ? m)
1.7
Common Torque (N-m)
4
Dimension W (mm)
41
Static Torsional Spring Constant (N/m/rad)
500
Dimension F (mm)
6
Compatible Shaft Tolerance
h7 (recommended) and h6
Caution
Moment of inertia and mass are values in the maximum bore size.
Allowable Eccentric (mm)
0.15
Dimensions L (mm)
12
Maximum Rotation Speed (min-1[r. p.m])
19000
Type
Set screw type
Weight (g)
60
Material
Aluminum alloy (A2017)
Accessories
Hexagon socket set screw
Surface Processing
Alumite treatment
Maximum Torque (N m)
8
Screw Diameter
M4
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
For motor drive
5
From Japan
On 2016-11-29 19:01:47
But I thought that if a little high, was perfect. Worry of axis deviation, etc. is also not needed, it was good.
This review is about item#7214347.
Use the assembly of the device
1
From Japan
On 2016-10-04 23:33:42
Which one to order two are believed to have used once there is a large number of scratches on the bearing inner surface. Will second-hand goods, parts does not have any stamp of engraved type of NBK on the outside.
This review is about item#7214322.
The connection between the stepping motor for CNC
4
From Japan
On 2011-09-01 04:38:19
Set screw is weak! We want you to three positions or four locations, (Saddle fit tightly to and small machine axes to be adjusted hesitation)
This review is about item#07214322.
Joint of the stepping motor and the shaft
5
From Japan
On 2009-05-30 02:09:05
The set screw three places, or want to be in four places.
This review is about item#07214471.