Couplicon Mini Set Screw Type MST-40-12x12
(4)
Item.#
07214794
Mfr.#
MST-40-12x12
Package Qty.
1PC
Ship pack of
1
Item Feature
Allowable Argument (degree)
2
Screw Diameter
M5
Maximum Shaft Bore Size (mm)
20
Dimensions L (mm)
17
Maximum Rotation Speed (min-1[r. p.m])
15000
Type
Set screw type
Weight (g)
130
Material
Aluminum alloy (A2017)
Accessories
Hexagon socket set screw
Surface Processing
Alumite treatment
Caution
Moment of inertia and mass are values in the maximum bore size.
Compatible Shaft Tolerance
h7 (recommended) and h6
Allowable Eccentric (mm)
0.20
Allowable End Play (mm)
+/-0.5
Dimension A (mm phi)
40
Moment of Inertia (kg / m2)
3.2x10-5
Tightening Torque (N ? m)
4
Common Torque (N-m)
8
Dimension W (mm)
56
Static Torsional Spring Constant (N/m/rad)
700
Dimension F (mm)
8.5
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
>>
Customer Reviews
5 star
2
4 star
1
3 star
0
2 star
0
1 star
1
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
For motor drive
From Japan
On 2016-11-29 19:01:47
I thought it was a bit expensive, but it was perfect. I did not need to worry about misalignment, it was nice.
Used to assemble equipment
From Japan
On 2016-10-04 23:33:42
We ordered 2 pieces and one of them seems to have used many times because there are many scratches on the inner surface of the bearing. Is it second - hand goods, there is no stamp of the NBK stamp type on the outside of the part.
Connection with stepping motor for CNC
From Japan
On 2011-09-01 04:38:19
Set screws are weak! I want you to make it in three places or four places, (If you tighten the male female, the smaller machine is hard to adjust)
Stepping motor and shaft joint
From Japan
On 2009-05-30 02:09:05
I would like you to set screws to 3 or 4 positions.
Customers Who Bought This Item Also Bought
<<
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
FYH (NIPPON PILLOW BLOCK)
>>
Top